GN951.1-M6-32-110-ST U-Bolt Steel

  • Mfr # 951.1-M6-32-110-ST

  • Zoro # G4604086


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Length
4.33 in
Finish
Zinc plated
Width
1.26 in
Thread Size
M6
Thread Range (In.)
1.73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951.1-M6-32-110-ST
Zoro #
G4604086
UPC #
-
Country of Origin
Italy

Dimensions

Length
4.33 in
Width
1.26 in
Thread Size
M6
Bolt Size
0.20 in

Details

Finish
Zinc plated
Thread Range (In.)
1.73 in
Hex Nut Material
Steel
U-Bolt Material
Steel

Description

GN 951.1 square U-bolts are offered in a variety of length options.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.