
Gp-34-M6-15 Wing Screw Plastic
Mfr # 6310055
Zoro # G711289395
product price: $1.35
/eaSold in multiples of 6 for $8.10
Key Features
Material
Body - Nylon plastic, Stud - Steel, zinc plated
Features
Temperature resistant up to 230 °F (110 °C)
Primary Application
Wing screws GP offer a comfortable two finger grip and expand the range of clamping applications.
Finish
Black, matte finish
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6310055
Zoro #
G711289395
UPC #
-
Country of Origin
Italy
Dimensions
Thread Size
M6
Knob Dia.
34mm
Thread Length
15 mm
Details
Material
Body - Nylon plastic, Stud - Steel, zinc plated
Features
Temperature resistant up to 230 °F (110 °C)
Primary Application
Wing screws GP offer a comfortable two finger grip and expand the range of clamping applications.
Finish
Black, matte finish
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.