Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gp-47-M8-20 Wing Screw Plastic

  • Mfr # 6310020

  • Zoro # G511289229


product price: $1.75
/ea
Sold in multiples of 5 for $8.75

Key Features

Material
Body - Nylon plastic, Stud - Steel, zinc plated
Features
Temperature resistant up to 230 °F (110 °C)
Color
Black
Finish
Black, matte finish
Thread Size
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6310020
Zoro #
G511289229
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
M8
Knob Dia.
47mm
Thread Length
20 mm

Details

Material
Body - Nylon plastic, Stud - Steel, zinc plated
Features
Temperature resistant up to 230 °F (110 °C)
Color
Black
Finish
Black, matte finish
Primary Application
Wing screws GP offer a comfortable two finger grip and expand the range of clamping applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.