Zoro Homepage

Hand Knob, 4-Prong

  • Mfr # CKS-1.00-1/4X20-E

  • Zoro # G111800619


product price: $8.99
/ea

Key Features

Thread Size
1/4"-20
Standards
RoHS
Overall Height
0.88 in
Handle Type
4 Point
Handle Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CKS-1.00-1/4X20-E
Zoro #
G111800619
UPC #
664423090224
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Overall Height
0.88 in
Handle Diameter
1 in
Base Diameter
0.5 in
Base Height
0.5 in

Details

Standards
RoHS
Item
Hand Knob; 4-Prong Knobs
Handle Type
4 Point
Handle Material
Aluminum
Tap Type
Blind Hole
Measurement System
Inch
Thread Material
Aluminum

Description

Hand Knob

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.