Zoro Homepage

Hand Knob, 4-Prong

  • Mfr # CKS-1.50-1/4X20-1.75

  • Zoro # G811800506


product price: $15.39
/ea

Key Features

Color
Black
Thread Size
1/4"-20
Overall Height
2.63 in
Standards
RoHS
Base Diameter
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CKS-1.50-1/4X20-1.75
Zoro #
G811800506
UPC #
664423171183
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Overall Height
2.63 in
Base Diameter
0.63 in
Thread Length
1.75 in
Handle Diameter
1.5 in
Base Height
0.38 in

Details

Color
Black
Standards
RoHS
Item
Hand Knob; 4-Prong Knobs
Measurement System
Inch
Handle Type
4 Point
Thread Material
Steel
Handle Material
Aluminum

Description

Hand Knobs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.