Zoro Homepage

Hand Knob, 4-Prong

  • Mfr # CKS-1.50-B5/16-C

  • Zoro # G211800458


product price: $10.79
/ea

Key Features

Overall Height
0.88 in
Standards
RoHS
Base Height
0.38 in
Unthreaded Hole Diameter
5/16 in
Base Diameter
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CKS-1.50-B5/16-C
Zoro #
G211800458
UPC #
664423171169
Country of Origin
United States

Dimensions

Overall Height
0.88 in
Base Height
0.38 in
Unthreaded Hole Diameter
5/16 in
Base Diameter
0.63 in
Handle Diameter
1.5 in

Details

Item
Hand Knob; 4-Prong Knobs
Standards
RoHS
Handle Type
4 Point
Measurement System
Inch
Handle Material
Aluminum
Tap Type
Blind Hole

Description

Hand Knobs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.