Zoro Homepage

Hand Knob, 4-Prong

  • Mfr # CKS-1.50-BLANK-A

  • Zoro # G311800488


product price: $7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Overall Height
0.88 in
Standards
RoHS
Handle Material
Aluminum
Handle Type
4 Point
Base Height
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CKS-1.50-BLANK-A
Zoro #
G311800488
UPC #
664423090231
Country of Origin
United States

Dimensions

Overall Height
0.88 in
Base Height
0.38 in
Base Diameter
0.63 in
Handle Diameter
1.5 in

Details

Standards
RoHS
Item
Hand Knob; 4-Prong Knobs
Handle Material
Aluminum
Handle Type
4 Point
Measurement System
Inch

Description

Hand Knobs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.