Zoro Homepage

Hand Knob, 4-Prong

  • Mfr # CKS-2.00-3/8X16-D

  • Zoro # G411800623


product price: $11.89
/ea

Key Features

Thread Size
3/8"-16
Overall Height
1 in
Standards
RoHS
Tap Type
Through Hole
Handle Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CKS-2.00-3/8X16-D
Zoro #
G411800623
UPC #
664423078161
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Overall Height
1 in
Base Diameter
0.81 in
Thread Length
1 in
Handle Diameter
2 in
Base Height
0.5 in

Details

Item
Hand Knob; 4-Prong Knobs
Standards
RoHS
Tap Type
Through Hole
Handle Material
Aluminum
Handle Type
4 Point
Thread Material
Aluminum
Measurement System
Inch

Description

Hand Knobs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.