Zoro Homepage

Hand Knob, 4-Prong

  • Mfr # CKS-2.50-1/2X13-3.00

  • Zoro # G911800499


product price: $20.19
/ea

Key Features

Color
Black
Thread Size
1/2"-13
Standards
RoHS
Overall Height
4.13 in
Thread Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CKS-2.50-1/2X13-3.00
Zoro #
G911800499
UPC #
664423078307
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Overall Height
4.13 in
Thread Length
3 in
Base Height
0.56 in
Base Diameter
1 in
Handle Diameter
2.5 in

Details

Color
Black
Item
Hand Knob; 4-Prong Knobs
Standards
RoHS
Measurement System
Inch
Handle Material
Aluminum
Thread Material
Steel
Handle Type
4 Point

Description

Hand Knobs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.