Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Knob, 4-Prong

  • Mfr # CKS-2.50-3/8X16-1.75

  • Zoro # G411800494


product price: $14.94
/ea

Key Features

Color
Black
Thread Size
3/8"-16
Standards
RoHS
Overall Height
2.88 in
Base Height
0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CKS-2.50-3/8X16-1.75
Zoro #
G411800494
UPC #
664423171305
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Overall Height
2.88 in
Base Height
0.56 in
Thread Length
1.75 in
Handle Diameter
2.5 in
Base Diameter
1 in

Details

Color
Black
Item
Hand Knob; 4-Prong Knobs
Standards
RoHS
Thread Material
Steel
Measurement System
Inch
Handle Material
Aluminum
Handle Type
4 Point

Description

Hand Knobs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.