Zoro Homepage

Hand Knob, 4-Prong

  • Mfr # CKS-3.00-BLANK-A

  • Zoro # G011800474


product price: $15.89
/ea

Key Features

Overall Height
1.25 in
Standards
RoHS
Base Height
0.63 in
Base Diameter
1.25 in
Measurement System
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CKS-3.00-BLANK-A
Zoro #
G011800474
UPC #
664423078215
Country of Origin
United States

Dimensions

Overall Height
1.25 in
Base Height
0.63 in
Base Diameter
1.25 in
Handle Diameter
3 in

Details

Standards
RoHS
Item
Hand Knob; 4-Prong Knobs
Measurement System
Inch
Handle Type
4 Point
Handle Material
Aluminum

Description

Hand Knobs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.