Shop J.W. WINCO
See all product information
Create Account
Hand Knobs, 4-Prong Knobs
- Mfr # 6335.4-TE-40-M8-25
- Zoro # G4649927
product price:Â
$
4.65
/ea
Key Features
Length
0.98 in
Material
Technopolymer
Thread Size
M8
Handle Diameter
40 mm
Hand Knob
Plastic Technopolymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6335.4-TE-40-M8-25
- Zoro #
- G4649927
- UPC #
- 664423025349
- Country of Origin
- Germany
- Material
- Technopolymer
- Hand Knob
- Plastic Technopolymer
- Measurement System
- Metric
- Color
- Black
- Handle Material
- Technopolymer
- Standards
- RoHS
- Item
- Hand Knobs; 4-Prong Knobs
- Handle Type
- Star
- Thread Material
- Steel
- Features
- Shock-Resistant
- Wire Color
- Black
Dimensions
- Length
- 0.98 in
- Thread Size
- M8
- Handle Diameter
- 40 mm
- Base Diameter
- 14 mm
- Base Height
- 10 mm
- Thread Length
- 25 mm
- Fits Chest Size
- Shock-Resistant
- Overall Height
- 50 mm
Description
Hand Knobs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.