Zoro Homepage

Hand Knobs, 4-Prong Knobs

  • Mfr # 6335.4-TE-63-M12-60

  • Zoro # G511800608


product price: $10.79
/ea

Key Features

Color
Black
Standards
RoHS
Overall Height
100 mm
Measurement System
Metric
Thread Length
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6335.4-TE-63-M12-60
Zoro #
G511800608
UPC #
664423025943
Country of Origin
Germany

Dimensions

Thread Size
M12
Overall Height
100 mm
Thread Length
60 mm
Handle Diameter
63 mm
Base Diameter
20 mm
Base Height
14 mm

Details

Color
Black
Item
Hand Knobs; 4-Prong Knobs
Standards
RoHS
Measurement System
Metric
Thread Material
Steel
Features
Shock-Resistant
Handle Type
Star
Handle Material
Technopolymer

Description

Hand Knobs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.