Hand Knobs, 4-Prong Knobs
- Mfr # 8N20SA1/ST
- Zoro # G4679056
product price:Â
$
3.95
/ea
Key Features
Length
0.79 in
Material
Polyamide
Thread Size
M8
Handle Diameter
40 mm
Fits Chest Size
Matte Finish, Shock-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8N20SA1/ST
- Zoro #
- G4679056
- UPC #
- 664423263093
- Country of Origin
- Germany
Dimensions
- Length
- 0.79 in
- Thread Size
- M8
- Handle Diameter
- 40 mm
- Fits Chest Size
- Matte Finish, Shock-Resistant
- Overall Height
- 45 mm
- Base Diameter
- 18 mm
- Thread Length
- 20 mm
- Base Height
- 13 mm
Details
- Material
- Polyamide
- Handle Type
- Star
- Standards
- RoHS
- Handle Material
- Plastic
- Measurement System
- Metric
- Color
- Black
- Item
- Hand Knobs; 4-Prong Knobs
- Thread Material
- Stainless Steel
- Features
- Matte Finish, Shock-Resistant
- Wire Color
- Black
Description
Hand Knobs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.