Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Knobs, Eight-Lobed Knobs

  • Mfr # 6302080

  • Zoro # G611892817


product price: $2.89
/ea

Key Features

Color
Black
Thread Size
M8
Standards
RoHS
Overall Height
60 mm
Handle Diameter
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6302080
Zoro #
G611892817
UPC #
664423196094
Country of Origin
Italy

Dimensions

Thread Size
M8
Overall Height
60 mm
Handle Diameter
35 mm
Thread Length
40 mm
Base Diameter
18 mm
Base Height
8 mm

Details

Color
Black
Standards
RoHS
Item
Hand Knobs; Eight-Lobed Knobs
Handle Material
Plastic
Thread Material
Steel
Seal Temperature - Maximum
230 Degrees F
Handle Type
8 Point
Features
VPA is an Economical but Durable Eight-Lobed Knob for Many Applications
Measurement System
Metric

Description

Hand Knob

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.