Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Knobs, Eight-Lobed Knobs

  • Mfr # 6302145

  • Zoro # G411892833


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Color
Black
Thread Size
M10
Overall Height
56 mm
Standards
RoHS
Seal Temperature - Maximum
230 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6302145
Zoro #
G411892833
UPC #
664423196216
Country of Origin
Italy

Dimensions

Thread Size
M10
Overall Height
56 mm
Handle Diameter
45 mm
Thread Length
30 mm
Base Diameter
22 mm
Base Height
12 mm

Details

Color
Black
Item
Hand Knobs; Eight-Lobed Knobs
Standards
RoHS
Seal Temperature - Maximum
230 Degrees F
Thread Material
Steel
Features
VPA is an Economical but Durable Eight-Lobed Knob for Many Applications
Measurement System
Metric
Handle Material
Plastic
Handle Type
8 Point

Description

Hand Knob

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.