Zoro Homepage

Hand Knobs, Eight-Lobed Knobs

  • Mfr # 6302150

  • Zoro # G211892842


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Color
Black
Thread Size
M10
Standards
RoHS
Overall Height
61 mm
Measurement System
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6302150
Zoro #
G211892842
UPC #
664423196223
Country of Origin
Italy

Dimensions

Thread Size
M10
Overall Height
61 mm
Handle Diameter
45 mm
Base Height
12 mm
Thread Length
35 mm
Base Diameter
22 mm

Details

Color
Black
Standards
RoHS
Item
Hand Knobs; Eight-Lobed Knobs
Measurement System
Metric
Features
VPA is an Economical but Durable Eight-Lobed Knob for Many Applications
Thread Material
Steel
Handle Type
8 Point
Seal Temperature - Maximum
230 Degrees F
Handle Material
Plastic

Description

Hand Knob

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.