Zoro Homepage

Hand Knobs, Eight-Lobed Knobs

  • Mfr # 6303205

  • Zoro # G211892835


product price: $2.29
/ea

Key Features

Color
Black
Thread Size
M5
Overall Height
17 mm
Standards
RoHS
Base Diameter
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6303205
Zoro #
G211892835
UPC #
664423196483
Country of Origin
Italy

Dimensions

Thread Size
M5
Overall Height
17 mm
Base Diameter
13 mm
Thread Length
11 mm
Base Height
8 mm
Handle Diameter
25 mm

Details

Color
Black
Item
Hand Knobs; Eight-Lobed Knobs
Standards
RoHS
Measurement System
Metric
Features
Glass Filled, Matte Finish, Temperature Resistant upto 230 Degrees F (110 Degrees C)
Handle Material
Plastic
Handle Type
8 Point
Seal Temperature - Maximum
230 Degrees F
Thread Material
Brass
Tap Type
Through Hole

Description

Hand Knob

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.