Zoro Homepage

Hand Knobs, Eight-Lobed Knobs

  • Mfr # 6303215

  • Zoro # G311892841


product price: $2.49
/ea

Key Features

Color
Black
Thread Size
M6
Standards
RoHS
Overall Height
20 mm
Features
Glass Filled, Matte Finish, Temperature Resistant upto 230 Degrees F (110 Degrees C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6303215
Zoro #
G311892841
UPC #
664423196506
Country of Origin
Italy

Dimensions

Thread Size
M6
Overall Height
20 mm
Base Diameter
18 mm
Thread Length
15 mm
Handle Diameter
35 mm
Base Height
8 mm

Details

Color
Black
Item
Hand Knobs; Eight-Lobed Knobs
Standards
RoHS
Features
Glass Filled, Matte Finish, Temperature Resistant upto 230 Degrees F (110 Degrees C)
Handle Material
Plastic
Seal Temperature - Maximum
230 Degrees F
Handle Type
8 Point
Measurement System
Metric
Tap Type
Through Hole
Thread Material
Brass

Description

Hand Knob

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.