Zoro Homepage

Hand Knobs, Eight-Lobed Knobs

  • Mfr # 6303235

  • Zoro # G711892847


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Color
Black
Thread Size
M6
Overall Height
26 mm
Standards
RoHS
Features
Glass Filled, Matte Finish, Temperature Resistant upto 230 Degrees F (110 Degrees C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6303235
Zoro #
G711892847
UPC #
664423196544
Country of Origin
Italy

Dimensions

Thread Size
M6
Overall Height
26 mm
Handle Diameter
45 mm
Thread Length
18 mm
Base Height
12 mm
Base Diameter
22 mm

Details

Color
Black
Standards
RoHS
Item
Hand Knobs; Eight-Lobed Knobs
Features
Glass Filled, Matte Finish, Temperature Resistant upto 230 Degrees F (110 Degrees C)
Measurement System
Metric
Tap Type
Through Hole
Thread Material
Brass
Handle Material
Plastic
Seal Temperature - Maximum
230 Degrees F
Handle Type
8 Point

Description

Hand Knob

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.