Zoro Homepage

Hand Knobs, Eight-Lobed Knobs

  • Mfr # 6303260

  • Zoro # G511892832


product price: $3.59
/ea
Sold in multiples of 2 for $7.18

Key Features

Color
Black
Thread Size
M12
Standards
RoHS
Overall Height
29 mm
Thread Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6303260
Zoro #
G511892832
UPC #
664423196599
Country of Origin
Italy

Dimensions

Thread Size
M12
Overall Height
29 mm
Base Diameter
25 mm
Thread Length
18 mm
Handle Diameter
55 mm
Base Height
15 mm

Details

Color
Black
Standards
RoHS
Item
Hand Knobs; Eight-Lobed Knobs
Thread Material
Brass
Handle Type
8 Point
Seal Temperature - Maximum
230 Degrees F
Tap Type
Through Hole
Features
Glass Filled, Matte Finish, Temperature Resistant upto 230 Degrees F (110 Degrees C)
Handle Material
Plastic
Measurement System
Metric

Description

Hand Knob

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.