Zoro Homepage

Hand Knobs, Six-Lobed Knobs

  • Mfr # 6112085

  • Zoro # G311892827


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Color
Black
Thread Size
M6
Standards
RoHS
Overall Height
44 mm
Thread Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6112085
Zoro #
G311892827
UPC #
664423192522
Country of Origin
Italy

Dimensions

Thread Size
M6
Overall Height
44 mm
Thread Length
20 mm
Handle Diameter
30 mm
Base Diameter
17 mm
Base Height
11 mm

Details

Color
Black
Item
Hand Knobs; Six-Lobed Knobs
Standards
RoHS
Thread Material
Steel
Features
Shiny Finish, Temperature Resistant upto 300 Degrees F (150 Degrees C)
Seal Temperature - Maximum
300 Degrees F
Measurement System
Metric
Handle Type
6 Point
Handle Material
Plastic

Description

Hand Knob

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.