Zoro Homepage

Hand Knobs, Six-Lobed Knobs

  • Mfr # 6112105

  • Zoro # G911892838


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Color
Black
Thread Size
M6
Overall Height
64 mm
Standards
RoHS
Base Diameter
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6112105
Zoro #
G911892838
UPC #
664423192560
Country of Origin
Italy

Dimensions

Thread Size
M6
Overall Height
64 mm
Base Diameter
17 mm
Thread Length
40 mm
Base Height
11 mm
Handle Diameter
30 mm

Details

Color
Black
Item
Hand Knobs; Six-Lobed Knobs
Standards
RoHS
Measurement System
Metric
Thread Material
Steel
Seal Temperature - Maximum
300 Degrees F
Handle Material
Plastic
Handle Type
6 Point
Features
Shiny Finish, Temperature Resistant upto 300 Degrees F (150 Degrees C)

Description

Hand Knob

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.