Shop J.W. WINCO
See all product information
Create Account
Hand Knobs, Six-Lobed Knobs
- Mfr # 6114025
- Zoro # G611289433
product price:Â
$
5.55
/ea
Key Features
Color
Black
Diameter
40mm
Finish
Black, shiny finish
Material
Body - Phenolic plastic, Tapped insert - Brass
Thread Size (In.)
M6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6114025
- Zoro #
- G611289433
- UPC #
- 664423193666
- Country of Origin
- Italy
- Color
- Black
- Finish
- Black, shiny finish
- Material
- Body - Phenolic plastic, Tapped insert - Brass
- Application
- VB-FP-H is an economical but durable six-lobed knob for applications that require an extended clamping range for example, a mating threaded stud needs to protrude beyond the knob itself for the knob to clamp another object.
- Features
- Shiny Finish, Temperature Resistant upto 300 Degrees F (150 Degrees C)
- Measurement System
- Metric
- Item
- Hand Knobs; Six-Lobed Knobs
- Standards
- RoHS
- Tap Type
- Through Hole
- Thread Material
- Brass
- Seal Temperature - Maximum
- 300 Degrees F
- Handle Material
- Plastic
- Handle Type
- 6 Point
- Wire Color
- Black
Dimensions
- Diameter
- 40mm
- Thread Size (In.)
- M6
- Thread Length
- 18 mm
- Overall Height
- 28 mm
- Thread Size
- M6
- Handle Diameter
- 40 mm
- Base Height
- 13 mm
- Fits Chest Size
- Shiny Finish, Temperature Resistant upto 300 Degrees F (150 Degrees C)
- Base Diameter
- 21 mm
Description
Hand Knob
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.