Shop J.W. WINCO
See all product information
Create Account
Hand Knobs, Six-Lobed Knobs
- Mfr # 6114030
- Zoro # G811289059
product price:Â
$
5.65
/ea
Key Features
Color
Black
Diameter
40mm
Finish
Black, shiny finish
Material
Body - Phenolic plastic, Tapped insert - Brass
Thread Size (In.)
M8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6114030
- Zoro #
- G811289059
- UPC #
- 664423193673
- Country of Origin
- Italy
Dimensions
- Diameter
- 40mm
- Thread Size (In.)
- M8
- Thread Length
- 18 mm
- Overall Height
- 28 mm
- Base Diameter
- 21 mm
- Base Height
- 13 mm
- Thread Size
- M8
- Fits Chest Size
- Shiny Finish, Temperature Resistant upto 300 Degrees F (150 Degrees C)
- Handle Diameter
- 40 mm
Details
- Color
- Black
- Finish
- Black, shiny finish
- Material
- Body - Phenolic plastic, Tapped insert - Brass
- Application
- VB-FP-H is an economical but durable six-lobed knob for applications that require an extended clamping range for example, a mating threaded stud needs to protrude beyond the knob itself for the knob to clamp another object.
- Features
- Shiny Finish, Temperature Resistant upto 300 Degrees F (150 Degrees C)
- Seal Temperature - Maximum
- 300 Degrees F
- Handle Type
- 6 Point
- Standards
- RoHS
- Measurement System
- Metric
- Handle Material
- Plastic
- Tap Type
- Through Hole
- Item
- Hand Knobs; Six-Lobed Knobs
- Thread Material
- Brass
- Wire Color
- Black
Description
Hand Knob
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.