Zoro Homepage

Hand Knobs, Six-Lobed Knobs

  • Mfr # 6114035

  • Zoro # G811892822


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Color
Black
Thread Size
M10
Overall Height
28 mm
Standards
RoHS
Handle Type
6 Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6114035
Zoro #
G811892822
UPC #
664423193680
Country of Origin
Italy

Dimensions

Thread Size
M10
Overall Height
28 mm
Base Height
13 mm
Handle Diameter
40 mm
Thread Length
18 mm
Base Diameter
21 mm

Details

Color
Black
Item
Hand Knobs; Six-Lobed Knobs
Standards
RoHS
Handle Type
6 Point
Seal Temperature - Maximum
300 Degrees F
Features
Shiny Finish, Temperature Resistant upto 300 Degrees F (150 Degrees C)
Tap Type
Through Hole
Measurement System
Metric
Thread Material
Brass
Handle Material
Plastic

Description

Hand Knob

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.