Hand Knobs, Six-Lobed Knobs
- Mfr # 6114060
- Zoro # G111288981
product price:Â
$
8.79
/ea
Key Features
Color
Black
Diameter
60mm
Finish
Black, shiny finish
Material
Body - Phenolic plastic, Tapped insert - Brass
Thread Size (In.)
M12"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6114060
- Zoro #
- G111288981
- UPC #
- 664423193734
- Country of Origin
- Italy
- Color
- Black
- Finish
- Black, shiny finish
- Material
- Body - Phenolic plastic, Tapped insert - Brass
- Application
- VB-FP-H is an economical but durable six-lobed knob for applications that require an extended clamping range for example, a mating threaded stud needs to protrude beyond the knob itself for the knob to clamp another object.
- Features
- Shiny Finish, Temperature Resistant upto 300 Degrees F (150 Degrees C)
- Item
- Hand Knobs; Six-Lobed Knobs
- Tap Type
- Through Hole
- Thread Material
- Brass
- Handle Type
- 6 Point
- Seal Temperature - Maximum
- 300 Degrees F
- Measurement System
- Metric
- Handle Material
- Plastic
- Standards
- RoHS
- Wire Color
- Black
Dimensions
- Diameter
- 60mm
- Thread Size (In.)
- M12"
- Thread Length
- 25 mm
- Base Height
- 15 mm
- Fits Chest Size
- Shiny Finish, Temperature Resistant upto 300 Degrees F (150 Degrees C)
- Overall Height
- 35 mm
- Handle Diameter
- 60 mm
- Base Diameter
- 28 mm
- Thread Size
- M12
Description
Hand Knob
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.