Zoro Homepage

Hand Knobs, Star Knobs

  • Mfr # 1TX30/K

  • Zoro # G911800581


product price: $2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

Color
Black
Thread Size
10"-32
Overall Height
0.63 in
Standards
DIN 6336, RoHS
Tap Type
Blind Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TX30/K
Zoro #
G911800581
UPC #
664423387348
Country of Origin
Germany

Dimensions

Thread Size
10"-32
Overall Height
0.63 in
Thread Length
0.37 in
Base Height
0.31 in
Base Diameter
0.47 in
Handle Diameter
0.98 in

Details

Color
Black
Item
Hand Knobs; Star Knobs
Standards
DIN 6336, RoHS
Tap Type
Blind Hole
Features
Shock-Resistant
Handle Type
Star
Handle Material
Plastic
Measurement System
Inch
Thread Material
Steel

Description

Hand Knobs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.