Zoro Homepage

Hand Knobs, Star Knobs

  • Mfr # 6336-KU-32-M6-K-NI

  • Zoro # G911800536


product price: $8.19
/ea

Key Features

Color
Black
Thread Size
M6
Overall Height
20 mm
Standards
AISI, RoHS
Thread Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6336-KU-32-M6-K-NI
Zoro #
G911800536
UPC #
664423609631
Country of Origin
Germany

Dimensions

Thread Size
M6
Overall Height
20 mm
Handle Diameter
32 mm
Base Height
10 mm
Base Diameter
14 mm
Thread Length
12 mm

Details

Color
Black
Item
Hand Knobs; Star Knobs
Standards
AISI, RoHS
Thread Material
Stainless Steel
Handle Type
Star
Measurement System
Metric
Handle Material
Plastic
Features
Star Knobs are Suitable for Certain Non-Corrosive Environment Applications. they are an Economical Choice Yet Offer Top Quality and Ergonomic Styling
Tap Type
Blind Hole

Description

Hand Knobs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.