Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Knobs, Star Knobs

  • Mfr # 6336.4-ST-32-1/4X20-11

  • Zoro # G711800613


product price: $1.59
/ea

Key Features

Color
Black
Thread Size
1/4"-20
Standards
DIN 6336, RoHS
Overall Height
1.22 in
Base Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6336.4-ST-32-1/4X20-11
Zoro #
G711800613
UPC #
664423450783
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Overall Height
1.22 in
Base Height
0.39 in
Base Diameter
0.55 in
Handle Diameter
1.26 in
Thread Length
0.43 in

Details

Color
Black
Standards
DIN 6336, RoHS
Item
Hand Knobs; Star Knobs
Handle Type
Star
Measurement System
Inch
Features
Shock-Resistant
Thread Material
Steel
Handle Material
Technopolymer

Description

Hand Knobs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.