Hand Knobs, Star Knobs
- Mfr # 6336.4-ST-32-1/4X20-24
- Zoro # G4650277
product price:Â
$
1.15
/ea
Key Features
Handle Type
Star
Color
Black
Thread Length
0.94 in
Thread Size
1/4"-20
Fits Chest Size
Shock-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6336.4-ST-32-1/4X20-24
- Zoro #
- G4650277
- UPC #
- 664423453609
- Country of Origin
- Taiwan, Province of China
- Handle Type
- Star
- Color
- Black
- Thread Material
- Steel
- Standards
- DIN 6336, RoHS
- Item
- Hand Knobs; Star Knobs
- Handle Material
- Technopolymer
- Measurement System
- Inch
- Features
- Shock-Resistant
- Wire Color
- Black
Dimensions
- Thread Length
- 0.94 in
- Thread Size
- 1/4"-20
- Fits Chest Size
- Shock-Resistant
- Base Height
- 0.39 in
- Base Diameter
- 0.55 in
- Handle Diameter
- 1.26 in
- Overall Height
- 1.73 in
Description
Hand Knobs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.