Hand Knobs, Star Knobs
- Mfr # 6336.4-ST-32-1/4X20-31
- Zoro # G4646479
product price:Â
$
1.19
/ea
Key Features
Length
1.22 in
Material
Polyamide
Thread Size
1/4 x 20
Handle Diameter
1.26 in
Thread Length
1.22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6336.4-ST-32-1/4X20-31
- Zoro #
- G4646479
- UPC #
- 664423454576
- Country of Origin
- Taiwan, Province of China
- Material
- Polyamide
- Color
- Black
- Measurement System
- Inch
- Item
- Hand Knobs; Star Knobs
- Thread Material
- Steel
- Handle Material
- Technopolymer
- Standards
- DIN 6336, RoHS
- Handle Type
- Star
- Features
- Shock-Resistant
- Wire Color
- Black
Dimensions
- Length
- 1.22 in
- Thread Size
- 1/4 x 20
- Handle Diameter
- 1.26 in
- Thread Length
- 1.22 in
- Fits Chest Size
- Shock-Resistant
- Overall Height
- 2.01 in
- Base Diameter
- 0.55 in
- Base Height
- 0.39 in
Description
Hand Knobs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.