Shop J.W. WINCO
See all product information
Create Account
Hand Knobs, Star Knobs
- Mfr # 6336.4-ST-40-5/16X18-36
- Zoro # G4640179
product price:Â
$
1.89
/ea
Key Features
Color
Black
Handle Diameter
1.57 in
Base Diameter
0.71 in
Base Height
0.51 in
Measurement System
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6336.4-ST-40-5/16X18-36
- Zoro #
- G4640179
- UPC #
- 664423505544
- Country of Origin
- Taiwan, Province of China
- Color
- Black
- Measurement System
- Inch
- Handle Type
- Star
- Handle Material
- Technopolymer
- Item
- Hand Knobs; Star Knobs
- Standards
- DIN 6336, RoHS
- Thread Material
- Steel
- Features
- Shock-Resistant
- Wire Color
- Black
Dimensions
- Handle Diameter
- 1.57 in
- Base Diameter
- 0.71 in
- Base Height
- 0.51 in
- Fits Chest Size
- Shock-Resistant
- Thread Size
- 5/16"-18
- Thread Length
- 1.42 in
- Overall Height
- 2.4 in
Description
Hand Knobs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.