Shop J.W. WINCO
See all product information
Create Account
Hand Knobs, Star Knobs
- Mfr # 6336.4-ST-50-3/8X16-25
- Zoro # G4680614
product price:Â
$
2.49
/ea
Key Features
Diameter
1.97 in
Length
0.98 in
Material
Polyamide
Thread Size
3/8"-16
Handle Material
Technopolymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6336.4-ST-50-3/8X16-25
- Zoro #
- G4680614
- UPC #
- 664423535329
- Country of Origin
- Taiwan, Province of China
Dimensions
- Diameter
- 1.97 in
- Length
- 0.98 in
- Thread Size
- 3/8"-16
- Thread Length
- 0.98 in
- Overall Height
- 2.24 in
- Handle Diameter
- 1.97 in
- Base Diameter
- 0.87 in
- Base Height
- 0.67 in
- Fits Chest Size
- Shock-Resistant
Details
- Material
- Polyamide
- Item
- Hand Knobs; Star Knobs
- Handle Material
- Technopolymer
- Standards
- DIN 6336, RoHS
- Color
- Black
- Thread Material
- Steel
- Handle Type
- Star
- Measurement System
- Inch
- Features
- Shock-Resistant
- Wire Color
- Black
Description
Hand Knobs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.