Shop J.W. WINCO
See all product information
Create Account
Hand Knobs, Star Knobs
- Mfr # 6336.4-ST-50-3/8X16-40
- Zoro # G4640888
product price:Â
$
3.15
/ea
Key Features
Length
1.57 in
Material
Polyamide
Base Diameter
0.87 in
Standards
DIN 6336, RoHS
Handle Diameter
1.97 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6336.4-ST-50-3/8X16-40
- Zoro #
- G4640888
- UPC #
- 664423536920
- Country of Origin
- Taiwan, Province of China
- Material
- Polyamide
- Standards
- DIN 6336, RoHS
- Thread Material
- Steel
- Handle Material
- Technopolymer
- Handle Type
- Star
- Measurement System
- Inch
- Color
- Black
- Item
- Hand Knobs; Star Knobs
- Features
- Shock-Resistant
- Wire Color
- Black
Dimensions
- Length
- 1.57 in
- Base Diameter
- 0.87 in
- Handle Diameter
- 1.97 in
- Base Height
- 0.67 in
- Fits Chest Size
- Shock-Resistant
- Thread Size
- 3/8"-16
- Overall Height
- 2.83 in
- Thread Length
- 1.57 in
Description
Hand Knobs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.