Hand Knobs, Star Knobs
- Mfr # 8NX33/K
- Zoro # G4646996
product price:Â
$
3.79
/ea
Key Features
Material
Plastic
Thread Size
M8
Tapped Insert
Steel
Handle Diameter
50 mm
Tapped Insert
Steel, zinc plated, blue passivated finish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8NX33/K
- Zoro #
- G4646996
- UPC #
- 664423049178
- Country of Origin
- Germany
- Material
- Plastic
- Tapped Insert
- Steel
- Tapped Insert
- Steel, zinc plated, blue passivated finish
- Handle Material
- Plastic
- Tap Type
- Blind Hole
- Color
- Black
- Standards
- DIN 6336, RoHS
- Measurement System
- Metric
- Item
- Hand Knobs; Star Knobs
- Handle Type
- Star
- Thread Material
- Steel
- Features
- Shock-Resistant
- Wire Color
- Black
Dimensions
- Thread Size
- M8
- Handle Diameter
- 50 mm
- Fits Chest Size
- Shock-Resistant
- Overall Height
- 32 mm
- Base Diameter
- 22 mm
- Base Height
- 17 mm
- Thread Length
- 14 mm
Description
Hand Knobs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.