Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Knobs with Loss Protection

  • Mfr # 6336.13-25-M5-10-K

  • Zoro # G611800621


product price: $13.19
/ea

Key Features

Color
Black
Thread Size
M5
Standards
AISI, DIN 6336, RoHS
Includes
Lanyard Ring, Retaining Cable/Ball Chain
Overall Height
26 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6336.13-25-M5-10-K
Zoro #
G611800621
UPC #
664423610569
Country of Origin
Germany

Dimensions

Thread Size
M5
Overall Height
26 mm
Base Height
8 mm
Thread Length
10 mm
Handle Diameter
25 mm
Base Diameter
12 mm

Details

Color
Black
Standards
AISI, DIN 6336, RoHS
Includes
Lanyard Ring, Retaining Cable/Ball Chain
Item
Hand Knobs with Loss Protection
Thread Material
Stainless Steel
Handle Type
Star
Handle Material
Technopolymer
Features
Knobs GN 6336.13 with Loss Protection can be Attached to a Base Element with the Help of a Ball Chain or a Retaining Cable
Measurement System
Metric

Description

Hand Knobs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.