Zoro Homepage

Hand Knobs with Loss Protection

  • Mfr # 6336.13-40-M8-30-K

  • Zoro # G611800584


product price: $14.69
/ea

Key Features

Color
Black
Thread Size
M8
Overall Height
55 mm
Includes
Lanyard Ring, Retaining Cable/Ball Chain
Standards
AISI, DIN 6336, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6336.13-40-M8-30-K
Zoro #
G611800584
UPC #
664423610620
Country of Origin
Germany

Dimensions

Thread Size
M8
Overall Height
55 mm
Handle Diameter
40 mm
Base Height
12 mm
Base Diameter
18 mm
Thread Length
30 mm

Details

Color
Black
Includes
Lanyard Ring, Retaining Cable/Ball Chain
Standards
AISI, DIN 6336, RoHS
Item
Hand Knobs with Loss Protection
Features
Knobs GN 6336.13 with Loss Protection can be Attached to a Base Element with the Help of a Ball Chain or a Retaining Cable
Thread Material
Stainless Steel
Handle Material
Technopolymer
Handle Type
Star
Measurement System
Metric

Description

Hand Knobs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.