Zoro Homepage

Hand Knobs with Loss Protection

  • Mfr # 6336.13-40-M8-A

  • Zoro # G411800463


product price: $13.79
/ea

Key Features

Color
Black
Thread Size
M8
Standards
AISI, RoHS
Overall Height
25 mm
Includes
Lanyard Ring, Retaining Cable/Ball Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6336.13-40-M8-A
Zoro #
G411800463
UPC #
664423610248
Country of Origin
Germany

Dimensions

Thread Size
M8
Overall Height
25 mm
Base Height
13 mm
Handle Diameter
40 mm
Base Diameter
18 mm
Thread Length
14 mm

Details

Color
Black
Standards
AISI, RoHS
Item
Hand Knobs with Loss Protection
Includes
Lanyard Ring, Retaining Cable/Ball Chain
Measurement System
Metric
Handle Type
Star
Tap Type
Blind Hole
Handle Material
Technopolymer
Thread Material
Stainless Steel
Features
Star Knobs GN 6336.13 with Loss Protection can be Attached to a Base Element with the Help of a Ball Chain or a Retaining Cable

Description

Hand Knobs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.