Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, M20, Steel

  • Mfr # A82438

  • Zoro # G4724818


product price: $4.25
/ea
Sold in multiples of 2 for $8.50

Key Features

Material
Steel
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A82438
Zoro #
G4724818
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M20

Details

Item
Hex Nut
Material
Steel
System of Measurement
Metric

Description

DIN 6330 fixture nuts are used for applications where frequent tightening and untightening is required.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.