Zoro Homepage

Horizontal Acting Toggle Clamp, 131 mm

  • Mfr # 820.6-250-MLC-NI

  • Zoro # G216245933


product price: $87.69
/ea
Free Shipping & Returns

Key Features

Spindle Material
Stainless Steel
Application
Clamping Screws
Body Material
Stainless Steel
Overall Width
64 mm
Overall Depth
96 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820.6-250-MLC-NI
Zoro #
G216245933
UPC #
664423628687
Country of Origin
Italy

Dimensions

Overall Width
64 mm
Overall Depth
96 mm
Spindle Thread Size
M10
Overall Length
131 mm
Arm Length
67 mm
Height Under Arm
34 mm

Details

Item
Horizontal Acting Toggle Clamp
Spindle Material
Stainless Steel
Application
Clamping Screws
Body Material
Stainless Steel
Includes
(2) Flanged Washers, Clamping Screw GN 708.1
Includes Locking Handle
Yes
Handle Material
Plastic
Tip Material
Rubber
Handle Orientation
Horizontal
Holding Capacity - Maximum
2,400 N
Handle Color
Red
Mounting Holes Center to Center - Long Side
38.5 mm
Base Mounting Style
Flange
Clamp Arm Opening Angle
90 Degrees
Accommodates Workpiece Variation
No
Arm Style
U-Bar
Clamping Force
540 lb

Description

Horizontal Acting Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 2,400 N, Arm Style U-Bar, Tip Material Rubber, Clamp Arm Opening Angle 90 Degrees , Arm Length 67 mm, Height Under Arm 34 mm, Includes Locking Handle Yes, Accommodates Workpiece Variation No, Application Clamping Screws, Body Material Stainless Steel, Clamping Force 540 lb, Handle Color Red, Handle Material Plastic, Includes (2) Flanged Washers, Clamping Screw GN 708.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.