Zoro Homepage

Horizontal Acting Toggle Clamp, 131 mm

  • Mfr # 820.6-250-MLC-ST

  • Zoro # G516245923


product price: $57.39
/ea

Key Features

Overall Width
64 mm
Application
Clamping Screws
Includes
(2) Flanged Washers, Clamping Screw GN 708.1
Spindle Material
Steel
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820.6-250-MLC-ST
Zoro #
G516245923
UPC #
664423628694
Country of Origin
Italy

Dimensions

Overall Width
64 mm
Overall Depth
96 mm
Spindle Thread Size
M10
Overall Length
131 mm
Height Under Arm
34 mm
Arm Length
67 mm

Details

Item
Horizontal Acting Toggle Clamp
Application
Clamping Screws
Includes
(2) Flanged Washers, Clamping Screw GN 708.1
Spindle Material
Steel
Body Material
Steel
Clamp Arm Opening Angle
90 Degrees
Handle Material
Plastic
Includes Locking Handle
Yes
Tip Material
Rubber
Accommodates Workpiece Variation
No
Base Mounting Style
Flange
Mounting Holes Center to Center - Long Side
38.5 mm
Holding Capacity - Maximum
2,400 N
Handle Orientation
Horizontal
Handle Color
Red
Clamping Force
540 lb
Arm Style
U-Bar

Description

Horizontal Acting Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 2,400 N, Arm Style U-Bar, Tip Material Rubber, Clamp Arm Opening Angle 90 Degrees , Arm Length 67 mm, Height Under Arm 34 mm, Includes Locking Handle Yes, Accommodates Workpiece Variation No, Application Clamping Screws, Body Material Steel, Clamping Force 540 lb, Handle Color Red, Handle Material Plastic, Includes (2) Flanged Washers, Clamping Screw GN 708.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.