Zoro Homepage

Horizontal Acting Toggle Clamp, 57 mm, Red

  • Mfr # 820.6-80-MLC-NI

  • Zoro # G316245888


product price: $66.95
/ea

Key Features

Overall Depth
46 mm
Overall Width
26 mm
Body Material
Stainless Steel
Spindle Material
Stainless Steel
Includes
(2) Flanged Washers, Clamping Screw GN 708.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820.6-80-MLC-NI
Zoro #
G316245888
UPC #
664423628762
Country of Origin
Italy

Dimensions

Overall Depth
46 mm
Overall Width
26 mm
Overall Length
57 mm
Spindle Thread Size
M5
Height Under Arm
18 mm
Arm Length
31 mm

Details

Item
Horizontal Acting Toggle Clamp
Body Material
Stainless Steel
Spindle Material
Stainless Steel
Includes
(2) Flanged Washers, Clamping Screw GN 708.1
Application
Clamping Screws
Accommodates Workpiece Variation
No
Holding Capacity - Maximum
900 N
Includes Locking Handle
Yes
Tip Material
Rubber
Mounting Holes Center to Center - Long Side
16.5 mm
Handle Color
Red
Base Mounting Style
Flange
Clamp Arm Opening Angle
90 Degrees
Handle Orientation
Horizontal
Handle Material
Plastic
Arm Style
U-Bar
Clamping Force
202 lb

Description

Horizontal Acting Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 900 N, Arm Style U-Bar, Tip Material Rubber, Clamp Arm Opening Angle 90 Degrees , Arm Length 31 mm, Height Under Arm 18 mm, Includes Locking Handle Yes, Accommodates Workpiece Variation No, Application Clamping Screws, Body Material Stainless Steel, Clamping Force 202 lb, Handle Color Red, Handle Material Plastic, Includes (2) Flanged Washers, Clamping Screw GN 708.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.