Zoro Homepage

Horizontal Acting Toggle Clamp, 57 mm, Red

  • Mfr # 820.6-80-MLC-ST

  • Zoro # G016245898


product price: $35.39
/ea

Key Features

Application
Clamping Screws
Spindle Material
Steel
Body Material
Steel
Overall Depth
46 mm
Includes
(2) Flanged Washers, Clamping Screw GN 708.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820.6-80-MLC-ST
Zoro #
G016245898
UPC #
664423628779
Country of Origin
Italy

Dimensions

Overall Depth
46 mm
Overall Width
26 mm
Spindle Thread Size
M5
Overall Length
57 mm
Height Under Arm
18 mm
Arm Length
31 mm

Details

Application
Clamping Screws
Spindle Material
Steel
Body Material
Steel
Includes
(2) Flanged Washers, Clamping Screw GN 708.1
Item
Horizontal Acting Toggle Clamp
Tip Material
Rubber
Handle Color
Red
Includes Locking Handle
Yes
Base Mounting Style
Flange
Mounting Holes Center to Center - Long Side
16.5 mm
Holding Capacity - Maximum
900 N
Clamp Arm Opening Angle
90 Degrees
Handle Orientation
Horizontal
Handle Material
Plastic
Accommodates Workpiece Variation
No
Arm Style
U-Bar
Clamping Force
202 lb

Description

Horizontal Acting Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 900 N, Arm Style U-Bar, Tip Material Rubber, Clamp Arm Opening Angle 90 Degrees , Arm Length 31 mm, Height Under Arm 18 mm, Includes Locking Handle Yes, Accommodates Workpiece Variation No, Application Clamping Screws, Body Material Steel, Clamping Force 202 lb, Handle Color Red, Handle Material Plastic, Includes (2) Flanged Washers, Clamping Screw GN 708.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.