Zoro Homepage

Horizontal Acting Toggle Clamp, 96 mm, Red

  • Mfr # 820.6-140-MLC-NI

  • Zoro # G716245938


product price: $77.79
/ea
Free Shipping & Returns

Key Features

Spindle Material
Stainless Steel
Includes
(2) Flanged Washers, Clamping Screw GN 708.1
Body Material
Stainless Steel
Overall Depth
69 mm
Overall Width
44 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820.6-140-MLC-NI
Zoro #
G716245938
UPC #
664423628601
Country of Origin
Italy

Dimensions

Overall Depth
69 mm
Overall Width
44 mm
Overall Length
96 mm
Spindle Thread Size
M8
Arm Length
49 mm
Height Under Arm
26 mm

Details

Spindle Material
Stainless Steel
Includes
(2) Flanged Washers, Clamping Screw GN 708.1
Body Material
Stainless Steel
Item
Horizontal Acting Toggle Clamp
Application
Clamping Screws
Base Mounting Style
Flange
Includes Locking Handle
Yes
Handle Material
Plastic
Handle Orientation
Horizontal
Clamp Arm Opening Angle
90 Degrees
Accommodates Workpiece Variation
No
Holding Capacity - Maximum
1,300 N
Tip Material
Rubber
Mounting Holes Center to Center - Long Side
29.5 mm
Handle Color
Red
Clamping Force
292 lb
Arm Style
U-Bar

Description

Horizontal Acting Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 1,300 N, Arm Style U-Bar, Tip Material Rubber, Clamp Arm Opening Angle 90 Degrees , Arm Length 49 mm, Height Under Arm 26 mm, Includes Locking Handle Yes, Accommodates Workpiece Variation No, Application Clamping Screws, Body Material Stainless Steel, Clamping Force 292 lb, Handle Color Red, Handle Material Plastic, Includes (2) Flanged Washers, Clamping Screw GN 708.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.