Horizontal Acting Toggle Clamp, 96 mm, Red
Mfr # 820.6-140-MLC-ST
Zoro # G916245936
product price: $38.89
/eaKey Features
Overall Width
44 mm
Overall Depth
69 mm
Includes
(2) Flanged Washers, Clamping Screw GN 708.1
Spindle Material
Steel
Application
Clamping Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
820.6-140-MLC-ST
Zoro #
G916245936
UPC #
664423628618
Country of Origin
Italy
Dimensions
Overall Width
44 mm
Overall Depth
69 mm
Spindle Thread Size
M8
Overall Length
96 mm
Arm Length
49 mm
Height Under Arm
26 mm
Details
Includes
(2) Flanged Washers, Clamping Screw GN 708.1
Spindle Material
Steel
Application
Clamping Screws
Body Material
Steel
Item
Horizontal Acting Toggle Clamp
Accommodates Workpiece Variation
No
Handle Orientation
Horizontal
Handle Color
Red
Holding Capacity - Maximum
1,300 N
Clamp Arm Opening Angle
90 Degrees
Mounting Holes Center to Center - Long Side
29.5 mm
Base Mounting Style
Flange
Handle Material
Plastic
Tip Material
Rubber
Includes Locking Handle
Yes
Arm Style
U-Bar
Clamping Force
292 lb
Description
Horizontal Acting Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 1,300 N, Arm Style U-Bar, Tip Material Rubber, Clamp Arm Opening Angle 90 Degrees , Arm Length 49 mm, Height Under Arm 26 mm, Includes Locking Handle Yes, Accommodates Workpiece Variation No, Application Clamping Screws, Body Material Steel, Clamping Force 292 lb, Handle Color Red, Handle Material Plastic, Includes (2) Flanged Washers, Clamping Screw GN 708.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.