Zoro Homepage

HRSP-.104-10X32-STP SPRING PLUNGER-STEEL

  • Mfr # 1THR16

  • Zoro # G411892871


product price: $13.19
/ea

Key Features

Thread Size
10"-32
Final Nose Force
3 lbf
Retractability
Retractable
Plunger Material
Steel
Nose Shape
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1THR16
Zoro #
G411892871
UPC #
664423172531
Country of Origin
United States

Dimensions

Thread Size
10"-32
Handle Length
0.13 in
Plunger Width
0.104 in
Body Length
0.52 in
Overall Length
0.74 in
Handle Diameter
3/8 in
Thread Length
0.4 in

Details

Item
Hand Retractable Spring Plungers
Final Nose Force
3 lbf
Retractability
Retractable
Plunger Material
Steel
Nose Shape
Ball
Handle Type
Round
Initial Nose Force
0.5 lbf
Plunger Projection
0.09 in
Includes Locking Plunger
Locking Plunger Not Included
Handle Material
Steel
Measurement System
Inch
Plunger Finish
Zinc-Plated
Includes Thread-Locking Element
Thread-Locking Element Included
Standards
RoHS
Body Finish
Zinc-Plated
Body Material
Steel
Thread
Fully Threaded
Nose Material
Steel

Description

Hand Retractable Spring Plungers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.