Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HRSP-.155-5/16X18-ST SPRING PLUNGER

  • Mfr # 5THR3

  • Zoro # G611892855


product price: $8.39
/ea

Key Features

Thread Size
5/16"-18
Plunger Width
0.155 in
Handle Diameter
5/8 in
Handle Length
0.25 in
Overall Length
1.195 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5THR3
Zoro #
G611892855
UPC #
664423168794
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/16"-18
Plunger Width
0.155 in
Handle Diameter
5/8 in
Handle Length
0.25 in
Overall Length
1.195 in
Thread Length
0.625 in
Body Length
0.755 in

Details

Item
Hand Retractable Spring Plungers
Measurement System
Inch
Includes Locking Plunger
Locking Plunger Not Included
Handle Material
Steel
Nose Shape
Ball
Body Material
Steel
Includes Thread-Locking Element
Thread-Locking Element Not Included
Initial Nose Force
1 lbf
Final Nose Force
6 lbf
Plunger Projection
0.19 in
Thread
Fully Threaded
Body Finish
Zinc-Plated
Handle Type
Round
Plunger Material
Steel
Standards
RoHS
Retractability
Retractable
Plunger Finish
Zinc-Plated
Nose Material
Steel

Description

Hand Retractable Spring Plungers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.