Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HRSP-.155-5/16X18-STP SPRING PLUNGER

  • Mfr # 5THR36

  • Zoro # G911892876


product price: $12.69
/ea

Key Features

Thread Size
5/16"-18
Thread
Fully Threaded
Final Nose Force
6 lbf
Includes Locking Plunger
Locking Plunger Not Included
Initial Nose Force
1 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5THR36
Zoro #
G911892876
UPC #
664423172562
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Overall Length
1.195 in
Handle Length
0.25 in
Handle Diameter
5/8 in
Plunger Width
0.155 in
Body Length
0.755 in
Thread Length
0.625 in

Details

Item
Hand Retractable Spring Plungers
Thread
Fully Threaded
Final Nose Force
6 lbf
Includes Locking Plunger
Locking Plunger Not Included
Initial Nose Force
1 lbf
Standards
RoHS
Plunger Finish
Zinc-Plated
Handle Type
Round
Plunger Projection
0.19 in
Plunger Material
Steel
Nose Shape
Ball
Body Finish
Zinc-Plated
Measurement System
Inch
Includes Thread-Locking Element
Thread-Locking Element Included
Body Material
Steel
Retractability
Retractable
Handle Material
Steel
Nose Material
Steel

Description

Hand Retractable Spring Plungers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.