Zoro Homepage

HRSP-.186-3/8X16-ST SPRING PLUNGER-STEEL

  • Mfr # 6THR4

  • Zoro # G911892852


product price: $8.29
/ea

Key Features

Thread Size
3/8"-16
Handle Type
Round
Body Length
0.94 in
Measurement System
Inch
Includes Thread-Locking Element
Thread-Locking Element Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6THR4
Zoro #
G911892852
UPC #
664423172579
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-16
Body Length
0.94 in
Overall Length
1.47 in
Thread Length
0.75 in
Handle Diameter
3/4 in
Plunger Width
0.186 in
Handle Length
0.31 in

Details

Item
Hand Retractable Spring Plungers
Handle Type
Round
Measurement System
Inch
Includes Thread-Locking Element
Thread-Locking Element Not Included
Standards
RoHS
Thread
Fully Threaded
Body Material
Steel
Initial Nose Force
1 lbf
Body Finish
Zinc-Plated
Plunger Finish
Zinc-Plated
Nose Shape
Ball
Plunger Projection
0.22 in
Retractability
Retractable
Includes Locking Plunger
Locking Plunger Not Included
Plunger Material
Steel
Handle Material
Steel
Final Nose Force
8 lbf
Nose Material
Steel

Description

Hand Retractable Spring Plungers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.